No Back Metal Stool, 30", Copper

  • Mfr # ET-BT3503-30-POC-WD-GG

  • Zoro # G7817317


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder-Coated
Material
Wood
Caster Type
Plastic Glides
Frame Material
Metal
Seat Height Range
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-BT3503-30-POC-WD-GG
Zoro #
G7817317
UPC #
889142873853
Country of Origin
China

Dimensions

Seat Height Range
30"

Details

Color
Copper
Finish
Powder-Coated
Material
Wood
Caster Type
Plastic Glides
Frame Material
Metal
Backrest
Backless
Seat Material
Wood
Weight Capacity
500 lb.

Description

No Back Metal Stool,30In.,Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.