Shop FLASH FURNITURE
See all product information
Create Account
Off-White Faux Sherpa Accent Chair with Wood Legs
- Mfr # DL-10-W-GG
- Zoro # G504399430
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
264
Overall Height
33
Overall Length
20.5
Overall Width
18
Material
Beechwood, Fabric, Sponge, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL-10-W-GG
- Zoro #
- G504399430
- UPC #
- 840196349213
- Country of Origin
- China
Dimensions
- Overall Height
- 33
- Overall Length
- 20.5
- Overall Width
- 18
Details
- Weight Capacity
- 264
- Material
- Beechwood, Fabric, Sponge, Steel
- Color
- Off-White
Description
Brighten any room in your home with the unique look of this faux sherpa upholstered scoop chair. Whether you're moving into a new home or just want to give your current space an updated look, this cozy padded lounge chair is a perfect choice. The universal faux shearling covering effortlessly blends in any decor from rustic to industrial. Although this armless chair will add textural appeal to your space, it is also strong and durable. The steel frame and solid beechwood legs will provide a worry-free sitting experience in front of your vanity, in the living room, dining room, or bedroom. The armless design allows easy entry from multiple angles and gives a more open look to any room. Assembly is simple and takes less than 10 minutes for quick setup. Clean stains or spills with a damp cloth to maintain the look of your new chair. Pair this chair with our kids size model to give your mini-me a plush, snuggly seat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.