Shop All Waiting Room & Guest Chairs
Flash Furniture
Office Chair, 35"L49-1/2"H, Padded, HerculesSeries
Mfr # GO-1850-1-FAB-GG
Zoro # G3609958
original price:
$539.98
10% off
new price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded
- Overall Height 49-1/2"
- Overall Depth 35"
- Back Color Black
- Caster Type Dual Wheel
Product Information
- Brand Flash Furniture
- MFR # GO-1850-1-FAB-GG
- Zoro # G3609958
- UPC # 847254078801
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 49-1/2" |
Overall Depth | 35" |
Width | 28-1/2" |
Height | 45" |
Details
Description
Black 500Lb High Back Fab Chr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILT-RITE MASTEX HEALTH Bed Wedge - Medium (FW101)
- SIGNMISSION Zombie Next 5 Miles Circle Corrugated Plastic Sign (C-8-CIR-Zombie next 5 miles)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Black, Letter (HVF152229BL)
- VICKERMAN 50 ft. x 12 in. Douglas Fir Garland- 1350 Tips (A808712)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, VinylSeat, HerculesSeries (XU-DGW0005LAD-MAH-BLKV-GG)
- FLASH FURNITURE Slate Gray Charlestown Adirondack Chair, Slate Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SLT-GG)
- FLASH FURNITURE Chair, 29"L31-1/2"H, Flared, LeatherSeat, ContemporarySeries (BT-827-1-BN-GG)
- FLASH FURNITURE BlackExecutive Side Reception Chair, 26 1/2"W23"L35-1/4"H, Padded Curved, LeatherSeat (BT-353-BK-LEA-GG)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2149-LEA-GG)
- BAXTON STUDIO Jericho Black Leather Mid-Century Modern Accent Chair (A-2303)
- Flash Furniture Waiting Room & Guest Chairs