Shop FLASH FURNITURE

Office Chair, 40 3/4 in H, Gold

  • Mfr # GO-2286M-BK-GLD-GG
  • Zoro # G7086088

product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Leather
Overall Height
37" to 40-3/4"
Weight Capacity
250 lb.
Shape
Swivel
Series
Executive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GO-2286M-BK-GLD-GG
Zoro #
G7086088
UPC #
889142337188
Country of Origin
China
Seat Material
Leather
Item
Chair,Mid-Back,Black Leather,Gold Frame
Weight Capacity
250 lb.
Shape
Swivel
Series
Executive
Frame Material
Metal
Color
Black LeatherSoft/Gold Frame
Style
Mid Back Chair
Swivel Angle
360 Degrees
Swivel
Yes
Back Color
Black
Adjustable Tilt Tension
Yes
Assembly
Unassembled
Rolling
Yes
Number of Feet
5
Support Style
Frame
Style Classification
Executive
Standards
ANSI/BIFMA, CA 117
Tilting Back
Yes
Waterfall Seat
Yes
Number of Casters/Glides
5
Number of Arms
2
Tilt Configuration
Upright Locking Tilt
Seat Adjustments
Height
Includes Footrest
No
Frame Color
Gold
Seat Color
Black
Lumbar Support
Fixed
Adjustable Arms
No
Adjustable Seat
Yes
Back Material
Faux Leather

Dimensions

Overall Height
37" to 40-3/4"
Overall Depth
24"
Overall Width
23 in
Seat Width
19 in
Back Width
18 1/2 in
Minimum Seat Height
18 1/4 in
Seat Thickness
3 in
Maximum Overall Height
40 3/4 in
Notional Size
Standard
Back Height
19 1/2 in
Maximum Seat Height
22 1/4 in
Seat Depth
19 in
Caster/Glide Diameter
2 in
Minimum Arm Height
25 1/2 in
Minimum Overall Height
37 in
Maximum Arm Height
29 1/2 in

Description

Office Chair, Adjustable Arms No, Overall Width 23 in, Overall Depth 24 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 40 3/4 in, Seat Color Black, Frame Color Gold, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 19 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Whitney, Style Classification Executive, Minimum Seat Height 18 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.