Shop FLASH FURNITURE

Office Chair, 40 3/4 in H, Gold

  • Mfr # GO-2286M-BK-RSGLD-GG
  • Zoro # G7086051

product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Leather
Overall Height
37" to 40-3/4"
Overall Depth
24"
Shape
Swivel
Weight Capacity
250 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GO-2286M-BK-RSGLD-GG
Zoro #
G7086051
UPC #
889142337195
Country of Origin
China
Seat Material
Leather
Item
Chair,Mid-Back,Blk Leather,Rose Gold Frm
Shape
Swivel
Weight Capacity
250 lb.
Series
Executive
Frame Material
Metal
Color
Black LeatherSoft/Rose Gold Frame
Style
Mid Back Chair
Adjustable Arms
No
Assembly
Unassembled
Number of Arms
2
Back Color
Black
Number of Feet
5
Seat Adjustments
Height
Tilt Configuration
Upright Locking Tilt
Rolling
Yes
Tilting Back
Yes
Support Style
Frame
Includes Footrest
No
Standards
ANSI/BIFMA, CA 117
Frame Color
Rose Gold
Lumbar Support
Fixed
Seat Color
Black
Number of Casters/Glides
5
Swivel Angle
360 Degrees
Waterfall Seat
Yes
Swivel
Yes
Adjustable Seat
Yes
Adjustable Tilt Tension
Yes
Back Material
Faux Leather
Style Classification
Executive

Dimensions

Overall Height
37" to 40-3/4"
Overall Depth
24"
Seat Depth
19 in
Back Height
19 1/2 in
Caster/Glide Diameter
2 in
Maximum Arm Height
29 1/2 in
Notional Size
Standard
Back Width
18 1/2 in
Minimum Overall Height
37 in
Minimum Arm Height
25 1/2 in
Maximum Seat Height
22 1/4 in
Maximum Overall Height
40 3/4 in
Minimum Seat Height
18 1/4 in
Overall Width
23 in
Seat Thickness
3 in
Seat Width
19 in

Description

Office Chair, Adjustable Arms No, Overall Width 23 in, Overall Depth 24 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 40 3/4 in, Seat Color Black, Frame Color Rose Gold, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 19 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Whitney, Style Classification Executive, Minimum Seat Height 18 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.