Shop FLASH FURNITURE

Office Chair, 43 in H, Black

  • Mfr # GO-2286H-BK-BK-GG
  • Zoro # G601802376

product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

Style
High Back Executive Chair
Material
Foam, Leather/Faux Leather, Metal, Plastic
Capacity
250
Overall Width
26 in
Finish
Black Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GO-2286H-BK-BK-GG
Zoro #
G601802376
UPC #
889142610281
Country of Origin
China
Style
High Back Executive Chair
Material
Foam, Leather/Faux Leather, Metal, Plastic
Color
Black LeatherSoft/Black Frame
Capacity
250
Finish
Black Metal
Weight
30
Item
Office Chair
Assembly
Unassembled
Number of Arms
2
Back Material
Faux Leather
Seat Material
Faux Leather
Rolling
Yes
Adjustable Seat
Yes
Number of Feet
5
Support Style
Frame
Seat Adjustments
Height
Frame Material
Metal
Adjustable Tilt Tension
Yes
Seat Color
Black
Adjustable Arms
No
Includes Footrest
No
Swivel Angle
360 Degrees
Series
Whitney
Frame Color
Black
Back Color
Black
Weight Capacity
250 lb
Waterfall Seat
Yes
Tilting Back
Yes
Standards
ANSI/BIFMA, CA 117
Number of Casters/Glides
5
Style Classification
Executive
Swivel
Yes
Tilt Configuration
Upright Locking Tilt
Lumbar Support
Fixed

Dimensions

Overall Width
26 in
Overall Length
27
Overall Height
43
Seat Thickness
3 in
Minimum Seat Height
18 1/4 in
Minimum Arm Height
25 1/4 in
Back Height
23 in
Overall Depth
27 in
Notional Size
Standard
Seat Depth
19 in
Caster/Glide Diameter
2 in
Seat Width
19 in
Maximum Arm Height
29 1/2 in
Back Width
18 1/2 in
Minimum Overall Height
39 1/4 in
Maximum Seat Height
22 1/4 in
Maximum Overall Height
43 in

Description

Office Chair, Adjustable Arms No, Overall Width 26 in, Overall Depth 27 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 43 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 19 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Whitney, Style Classification Executive, Minimum Seat Height 18 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.