Shop FLASH FURNITURE

Office Chair, 52 in H, Black

  • Mfr # GO-2223-BK-GG
  • Zoro # G423943233

product price: 
$
361.99
/ea
Free Shipping & Returns

Key Features

Adjustable Seat
Yes
Swivel Angle
360 Degrees
Back Material
Faux Leather
Seat Material
Faux Leather
Includes Footrest
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GO-2223-BK-GG
Zoro #
G423943233
UPC #
889142077459
Country of Origin
China

Dimensions

Minimum Seat Height
21 1/2 in
Back Width
21 in
Overall Depth
33 in
Notional Size
Big and Tall
Maximum Arm Height
31 in
Minimum Overall Height
46 1/4 in
Back Height
30 1/2 in
Minimum Arm Height
28 1/2 in
Seat Width
22 in
Maximum Seat Height
24 in
Seat Thickness
6 in
Overall Width
30 in
Caster/Glide Diameter
2 in
Maximum Overall Height
52 in
Seat Depth
20 1/2 in
Fits Chest Size
Adjustable Headrest

Details

Adjustable Seat
Yes
Swivel Angle
360 Degrees
Back Material
Faux Leather
Seat Material
Faux Leather
Includes Footrest
No
Rolling
Yes
Back Color
Black
Upholstered Seat
Yes
Tilt Configuration
Upright Locking Tilt
Item
Office Chair
Frame Material
Metal
Weight Capacity
500 lb
Seat Adjustments
Height
Style Classification
Executive
Number of Casters/Glides
5
Support Style
Frame
Upholstered Back
Yes
Tilting Back
Yes
Swivel
Yes
Seat Color
Black
Series
Hercules
Standards
CA 117
Number of Arms
2
Lumbar Support
Fixed
Number of Feet
5
Waterfall Seat
Yes
Adjustable Arms
No
Features
Adjustable Headrest
Frame Color
Black
Adjustable Tilt Tension
Yes

Description

Office Chair, Adjustable Arms No, Overall Width 30 in, Overall Depth 33 in, Maximum Seat Height 24 in, Maximum Overall Height 52 in, Seat Color Black, Frame Color Black, Seat Thickness 6 in, Back Color Black, Seat Depth 20 1/2 in, Seat Width 22 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 2, Weight Capacity 500 lb, Tilt Configuration Upright Locking Tilt, Series Hercules, Style Classification Executive, Minimum Seat Height 21 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.