Office Chair Caster Wheels, 3"L, PK5
Mfr # BL-LB-C-800-GG
Zoro # G110190551
product price:Â $35.89
/pk 5, $7.18/eaKey Features
Material
Steel
Overall Width
1 in
Overall Height
4 1/2 in
Color
Black
Wheel Texture
Hard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL-LB-C-800-GG
Zoro #
G110190551
UPC #
889142961529
Country of Origin
China
Dimensions
Overall Width
1 in
Overall Height
4 1/2 in
Overall Length
3 in
Wheel Diameter
3 in
Stem Diameter
7/16 in
Details
Item
Office Chair Caster Wheels
Material
Steel
Color
Black
Wheel Texture
Hard
Swivel Lock
No
Swivel
Yes
Product Type
Office Chair Caster Wheels
Roll Lock
No
For Use With
Gaming Chairs, Office Chairs
Mount Type
Insert
Description
Office Chair Caster Wheels, Product Type Office Chair Caster Wheels, Overall Length 3 in, Overall Width 1 in, Overall Height 4 1/2 in, Color Black, Material Steel, Stem Diameter 7/16 in, Swivel Yes, Swivel Lock No, Thread Size Not Applicable, Wheel Diameter 3 in, Wheel Texture Hard, Roll Lock No, Mounting Hardware Required Not Applicable, For Use With Gaming Chairs, Office Chairs, Standards Not Applicable, Mount Type Insert, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.