Shop MEDCASTER

3" X 1" Non-Marking Monotech Swivel Caster, No Brake, Loads Up To 110 lb

  • Mfr # PGE30637WH-MNT33(GG)
  • Zoro # G7809340

product price: 
$
26.19
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 in
Mounting Height
4 in
Load Rating
110 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PGE30637WH-MNT33(GG)
Zoro #
G7809340
UPC #
-
Country of Origin
China
Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
110 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin
Application
Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Ball
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Swivel Lock Type
No Lock Included
Wheel Core Material
Polyolefin
Number of Mounting Holes
None
Series
Genesis
Caster Sub-Type
Swivel
Operating Temperature Range
-45°F to 180°F
Caster Mounting Type
Stem
Caster Product Group
Swivel Caster
Wheel/Tread Color
Gray
Swivel Raceway Type
Precision Ball
Frame Color
Black
Core Color
Gray
Frame Finish
Unfinished
Wheel/Tread Hardness
65A
Load Capacity - Maximum
110 lb
Operating Temperature - Maximum
180 Degrees F
Wheel Hardness Rating
85 Shore A
Operating Temperature - Minimum
-40 Degrees F

Dimensions

Wheel Width
1 in
Mounting Height
4 in
Stem Length
3/4 in
Thread Size
3/4"-16
Caster Stem Size
3/4"-16 x 3/4 in
Wheel Dia.
3 in
Stem Dia.
3/8 in
Overall Height
4 in
Swivel Radius
2 15/16 in

Description

Stem Caster, Swivel Caster, 110 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 4 in Mounting Height, Ball, 3/4 In.-16 x 3/4 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.