This item is Discontinued.

Flash Furniture Orange Quilted Vinyl Barstool, Adj Height CH-92026-1-ORG-GG

Orange Quilted Vinyl Barstool, Adj Height (Discontinued)

  • Mfr # CH-92026-1-ORG-GG
  • Zoro # G3619861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-92026-1-ORG-GG
Zoro #
G3619861
UPC #
889142045021
Country of Origin
Unknown

Dimensions

Seat Height Range
24" to 32-1/2"

Details

Color
Orange, Gray
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Elongated Curved Back
Seat Material
Vinyl

Description

Orange Quilted Vinyl Barstool,Adj Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.