This item is Discontinued.

Flash Furniture Orange Vinyl Barstool, Adj Height, Backrest: Backless CH-82058-4-OR-GG

Orange Vinyl Barstool, Adj Height, Backrest: Backless (Discontinued)

  • Mfr # CH-82058-4-OR-GG
  • Zoro # G3619730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-82058-4-OR-GG
Zoro #
G3619730
UPC #
889142048169
Country of Origin
China

Dimensions

Seat Height Range
22-1/2" to 30-1/4"

Details

Color
Orange
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Backless
Seat Material
Vinyl

Description

Orange Vinyl Barstool,Adj Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.