Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black
Mfr # QY-S10-5001-1-BKL-GG
Zoro # G6432653
product price: $93.29
/ea
Free Shipping & Returns
Key Features
Overall Depth
15-3/4"
Weight Capacity
300 lb.
Overall Height
16-1/4"
Category Type
Ottoman
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QY-S10-5001-1-BKL-GG
Zoro #
G6432653
UPC #
889142228998
Country of Origin
China
Dimensions
Overall Depth
15-3/4"
Overall Height
16-1/4"
Details
Color
Black LeatherSoft
Item
Ottoman
Weight Capacity
300 lb.
Category Type
Ottoman
Shape
Round
Upholstery Color
Black
Description
Pouf,Barrington Round,Black Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.