Reya Natural Rattan Footstool
- Mfr # 263-14322-ZORO
- Zoro # G123547120
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Metal (Internal Frame), Fabric "100% Polyester", Foam
Length
18.3 in
Assembly
Assembled
Height
15.4 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263-14322-ZORO
- Zoro #
- G123547120
- UPC #
- 193271469291
- Country of Origin
- Indonesia
Dimensions
- Length
- 18.3 in
- Height
- 15.4 in
- Width
- 28.7 in
Details
- Material
- Natural Rattan, Metal (Internal Frame), Fabric "100% Polyester", Foam
- Assembly
- Assembled
- For Use With
- Living Room
- Style
- Bohemian
- Color
- Light Honey
Description
Relax and enjoy the day with the avantgarde beauty of the Reya footstool. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its bent seat creates a serene presentation from every angle while encouraging laidback relaxation. The Reya will arrive fully assembled and is fitted with a removable seat cushion padded with foam and upholstered in soft fabric. Flared legs complete the vibrant silhouette, making the Reya footstool a cozy and chic addition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.