Ottoman, 24" x 16-1/2", Upholstery Color: White
Mfr # ZB-803-RD-24-WH-GG
Zoro # G3635121
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Color
Melrose White
Frame Material
Metal
Shape
Round
Overall Height
16-1/2"
Series
Alon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZB-803-RD-24-WH-GG
Zoro #
G3635121
UPC #
889142085508
Country of Origin
China
Dimensions
Overall Height
16-1/2"
Overall Depth
24"
Details
Color
Melrose White
Item
Ottoman
Frame Material
Metal
Shape
Round
Series
Alon
Category Type
Ottoman
Upholstery Color
White
Product Type
Ottoman,Round,White Leather,24"
Description
Ottoman,Round,White Leather,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.