Oval 47.5 W, 76 L, 25 H, Chrome, Laminate, Particleboard, Plastic, Steel, Wood Grain

  • Mfr # XU-GRP-12CH-A3048CON-48-OAK-T-P-CAS-GG

  • Zoro # G1958040


product price:  $945.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shape
Oval
Width
47.5
Length
76
Height
25
Tabletop Material
Chrome, Laminate, Particleboard, Plastic, Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-GRP-12CH-A3048CON-48-OAK-T-P-CAS-GG
Zoro #
G1958040
UPC #
889142933526
Country of Origin
China

Dimensions

Width
47.5
Length
76
Height
25

Details

Shape
Oval
Tabletop Material
Chrome, Laminate, Particleboard, Plastic, Steel
Tabletop Color
Wood Grain
Frame Color
Oak
Frame Material
Metal
Finish
Oak Laminate
Assembled/Unassembled
Unassembled
Color
Oak

Description

Rearrange your classroom without breaking a sweat with this collaborative mobile table set. Group settings encourage students to interact to work towards a common goal. You can create unlimited combinations using various shapes and colors. With our ergonomic shell student chairs included there is no need to shop around. Practical for any class setting this school table group will last you for many years with its durable thermal fused laminate top that is scratch, stain and warp resistant. Height adjustable chrome lower legs give you the flexibility to raise or lower the table. Locking casters allow you to lock each caster as needed to move or lock in place. Purchase our pre-built table and chair bundle for your classroom, daycare, Sunday school or home. The plastic stack chairs with 12" seat height are ideal for preschool and kindergartners.


  • 9 Piece Flexible Learning Wave Activity Table Set with Stack Chairs
  • Activity Table Size: 47.5"W x 76"L x 17-25"H
  • 1" Thick Thermal Fused Laminate Top is Scratch and Stain Resistant Top
  • 16 Gauge Tubular Steel Legs adjust in 1" increments
  • Black Powder Coated Upper Legs and Chrome Lower Legs
  • Locking Casters can be locked while in use
  • Classroom Chair Size: 15"W x 14.5"D x 22"H; Back Size: 12"W x 11.5"H; Seat Size: 12"W x 12"D x 12"H
  • Ergonomic shell stack chair is UV, heat, and cold protected
  • Bright Nickel, non-corrosive chrome plated frame finish with self-leveling glides
  • Space-saving design for the classroom, stacks 12 high

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products