Oval 47.5 W, 76 L, 25 H, Chrome, Laminate, Particleboard, Steel, Wood Grain

  • Mfr # XU-GRP-A3048CON-48-OAK-T-P-CAS-GG

  • Zoro # G1957919


product price:  $670.99
/ea
Free Shipping & Returns

Key Features

Shape
Oval
Width
47.5
Length
76
Height
25
Tabletop Material
Chrome, Laminate, Particleboard, Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-GRP-A3048CON-48-OAK-T-P-CAS-GG
Zoro #
G1957919
UPC #
889142933700
Country of Origin
China

Dimensions

Width
47.5
Length
76
Height
25

Details

Shape
Oval
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Tabletop Color
Wood Grain
Frame Color
Oak
Frame Material
Metal
Finish
Oak Laminate
Assembled/Unassembled
Unassembled
Color
Oak

Description

Develop students interpersonal skills with these collaborative wave activity tables that are shaped for group learning success. Mobile activity tables allow you to change the look in your room efficiently. Students will have plenty of working space on this 3-piece nesting classroom table with two half circle end pieces and a rectangular middle table. Complete with seating by pairing with our ergonomic shell stack chairs. Built to last through many class turnovers the thermal fused laminate top is scratch, stain and warp resistant. An attractive black powder coated finish protects the upper legs from scratches and height adjustable chrome lower legs give you the flexibility to raise or lower the table a full 8" in 1" increments. Locking casters allow you to lock each caster as needed to move or lock in place. Students of the 21st century will look forward to learning on modern classroom tables, do not allow your classroom setting to fall behind. Create unlimited combinations using various shaped nesting activity tables in your classroom, lab, or library.


  • Flexible Learning Wave Activity Table Set nests for large groups
  • 1" Thick Thermal Fused Laminate Top is Scratch and Stain Resistant Top
  • Protective Black Edge Band
  • 16 Gauge Tubular Steel Legs adjust in 1" increments
  • Black Powder Coated Upper Legs and Chrome Lower Legs
  • Locking Casters can be locked while in use
  • Recommended Grade Level: Preschool - 2nd Grade
  • Recommended Seating Capacity: 6 children
  • Recommended Usage: home school, classroom, playroom, daycare
  • Half Circle Table Size: 24"W x 47.5"L x 17-25"H ; Rectangle Table Size: 28"W x 47.5"L x 17-25"H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.