Paige 24x24 Kid's Granite White Plastic Folding Table with Locking Legs
- Mfr # RB-2424-KID-WH-GG
- Zoro # G022936452
product price:Â
$
80.99
/ea
Key Features
Width
23.5 in
Length
23.5 in
Height
19 in
Finish
Gray Powder Coat
Capacity
220 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB-2424-KID-WH-GG
- Zoro #
- G022936452
- UPC #
- 196861199356
- Country of Origin
- Thailand
Dimensions
- Width
- 23.5 in
- Length
- 23.5 in
- Height
- 19 in
Details
- Tabletop Color
- Granite White
- Finish
- Gray Powder Coat
- Capacity
- 220 lbs
- Material
- Plastic, Steel
Description
Create a fun, versatile space for little ones with this 24x24 Kid’s Granite White Folding Table. Whether it's for craft time, snacks, or outdoor play, this folding table is designed for easy setup and portability. Its durable, impact and stain resistant, child-friendly surface is perfect for any project and will withstand daily use in high traffic environments. This foldable table features locking legs for safety and for convenient storage and transport. Featuring a sleek granite white finish and a lightweight, foldable design, this table seats up to 4 kids and is as practical as it is attractive. With powder coated locking legs and a static weight capacity of 220 pounds this table arrives ready for use, making it a perfect addition to classrooms, banquet facilities, or pediatric waiting rooms and easily wipes clean with a damp cloth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.