Shop FLASH FURNITURE
See all product information
Create Account
Paige 30x60 Kid's Granite Gray Bi-Fold Plastic Folding Table with Carrying Handle
- Mfr # RB-3060FH-KID-GY-GG
- Zoro # G723947689
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Height
18.75 in
Length
60 in
Finish
Gray Powder Coat
Capacity
260 Ibs
Tabletop Material
Plastic, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RB-3060FH-KID-GY-GG
- Zoro #
- G723947689
- UPC #
- 196861199349
- Country of Origin
- Thailand
- Finish
- Gray Powder Coat
- Tabletop Color
- Granite Gray
- Capacity
- 260 Ibs
- Tabletop Material
- Plastic, Steel
Dimensions
- Height
- 18.75 in
- Length
- 60 in
- Width
- 29 in
Description
Create a fun, versatile space for little ones with this 30x60 Kid’s Granite Gray Bi-Fold Table. Whether it's for craft time, snacks, or outdoor play, this folding table is designed for easy setup and portability. Its durable, impact and stain resistant, child-friendly surface is perfect for any project and will withstand daily use in high traffic environments. The bi-fold feature and integrated carrying handle ensures convenient storage and transport. Featuring a sleek granite gray finish and a lightweight, foldable design, this table seats up to 6 kids and is as practical as it is attractive. With powder coated locking legs and a static weight capacity of 260 pounds this table arrives ready for use, making it a perfect addition to classrooms, banquet facilities, or pediatric waiting rooms and easily wipes clean with a damp cloth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.