Paige 4.93-Foot Kid's Granite Gray Plastic Folding Table
- Mfr # RB-3060-KID-GY-GG
- Zoro # G222936498
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Width
29 in
Length
59.25 in
Height
19 in
Tabletop Color
Granite Gray
Finish
Gray Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB-3060-KID-GY-GG
- Zoro #
- G222936498
- UPC #
- 196861199325
- Country of Origin
- Thailand
Dimensions
- Width
- 29 in
- Length
- 59.25 in
- Height
- 19 in
Details
- Tabletop Color
- Granite Gray
- Finish
- Gray Powder Coat
- Capacity
- 260 lbs
- Material
- Metal, Plastic, Plastic: Polyethylene
Description
Do you have an in-home daycare or need to furnish a classroom full of toddlers? This foldable kid table will be a nice addition in your kids' playroom or Sunday school. This granite gray plastic kids table provides ample space for little ones to play and be creative. Host incredible birthday and dinner parties around this expansive rectangular plastic table that accommodates up to 6 with plenty of room between each child. Don't let spills ruin the fun, the low maintenance top is easy to clean. The table legs fold under the table to make storing more convenient and for better portability for road trips. Whether your purchase is for the home or classroom, children will appreciate a table that's just their size to interact with other children their age. Give your kids a space of their own for homework, reading, snack time and crafts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.