Shop FLASH FURNITURE
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle Antique Farm Table, 40" W, 108" L, 30" H, Wood Top, Wood Grain
- Mfr # XA-FARM-14-GG
- Zoro # G5032741
product price:Â
$
1,627.99
/ea
Key Features
Shape
Rectangle
Width
40"
Length
108"
Height
30"
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XA-FARM-14-GG
- Zoro #
- G5032741
- UPC #
- 889142225539
- Country of Origin
- China
- Item
- Antique Farm Table
- Shape
- Rectangle
- Tabletop Material
- Wood
- Tabletop Color
- Wood Grain
- Frame Color
- Wood Grain
- Frame Material
- Wood
- Assembled/Unassembled
- Unassembled
- Type
- Antique Rustic Folding Farm Table Set
- Includes
- (1) Table; (8) Cross Back Chairs and Cushions
- Color
- Antique Rustic
- Material
- Pine Wood
- Surface Material
- Wood
Dimensions
- Width
- 40"
- Length
- 108"
- Height
- 30"
- Depth
- 108"; 23-1/4"
Description
Antique Farm Table,8 Chair Set,108 In.X40 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.