Palimino LeatherSoft Recliner and Curved Ottoman

  • Mfr # BT-7821-PALIMINO-GG

  • Zoro # G3620132


product price:  $525.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Weight Capacity
250 lb.
Frame Material
Wood
Overall Depth
34" to 44-1/2"
Shape
Swivel
Overall Height
41-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-7821-PALIMINO-GG
Zoro #
G3620132
UPC #
847254015691
Country of Origin
China

Dimensions

Overall Depth
34" to 44-1/2"
Overall Height
41-1/4"

Details

Weight Capacity
250 lb.
Frame Material
Wood
Shape
Swivel
Category Type
Recliner
Item
Palimino Leather Recliner-Otto
Color
Palimino
Product Type
Palimino Leather Recliner-Otto

Description

Palimino Leather Recliner-Otto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.