89" Dark Gray Italian Leather Sofa With Silver Legs
- Mfr # 329589
- Zoro # G322909347
product price:Â
$
3,989.99
/ea
Key Features
Material
Solid Wood
Finish
Natural
Length
29 in
Shape
Rectangular
Width
89 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329589
- Zoro #
- G322909347
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 29 in
- Width
- 89 in
- Depth
- 41 in
Details
- Material
- Solid Wood
- Finish
- Natural
- Shape
- Rectangular
- Item
- Sofas
- Color
- Gray
- Capacity
- 750 lb
- Seating Capacity
- 3
- Reclining Type
- No Recline
- Commercial Use
- No
- Upholstery Material
- Italian Leather
- Hand Crafted
- No
- Style
- Modern
- Upholstered
- Yes
- Type
- Sofa
- Assembly Required
- Partial Assembly Needed
- Sofa Design
- Standard
- Recliner
- No
- Sleeper Sofa
- No
Description
Superior construction from fabulously soft and high grade leather gives this 89-inch dark gray italian leather sofa with silver legs a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 29-inch H x 89-inch W x 41-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.