Round 30" W, 30" L, 29.5" H, Metal Top, Red
- Mfr # CH-51090TH-4-18ARM-RED-GG
- Zoro # G3606972
product price:Â
$
590.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
29.5"
Tabletop Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-51090TH-4-18ARM-RED-GG
- Zoro #
- G3606972
- UPC #
- 889142082750
- Country of Origin
- China
- Shape
- Round
- Tabletop Material
- Metal
- Tabletop Color
- Red
- Frame Color
- Red
- Frame Material
- Metal
- Finish
- Red Powder Coat
- Assembled/Unassembled
- Unassembled
- Color
- Red
Dimensions
- Width
- 30"
- Length
- 30"
- Height
- 29.5"
Description
Red Metal Set,30RD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.