Patio Bar Stool with Faux Teak Slats and Armrests
- Mfr # XU-DG-HW6036B-ARM-GG
- Zoro # G608439643
product price:Â
$
428.99
/ea
Key Features
Overall Height
45"
Overall Width
22"
Overall Length
22"
Finish
Black Powder Coat
Capacity
300 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DG-HW6036B-ARM-GG
- Zoro #
- G608439643
- UPC #
- 196861093333
- Country of Origin
- China
- Color
- Teak
- Finish
- Black Powder Coat
- Capacity
- 300 lbs.
- Material
- Aluminum, Thermoplastic
Dimensions
- Overall Height
- 45"
- Overall Width
- 22"
- Overall Length
- 22"
Description
Create the perfect space for relaxing evenings at home and great conversations at your restaurant or pub with this faux teak all-weather patio bar stool with arms. This comfy patio stool boasts a slatted poly resin back and seat and sturdy aluminum frame with built-in footrest capable of holding up to 300 lbs. static weight capacity. Comprised of weather and rust resistant materials, you won't need to move it or put it away when the seasons change and a recommended stack quantity of up to 3 stools high helps with storage and nightly cleanup. Best of all, this chair comes fully assembled so you can start setting up your new design as soon as you receive it. Create a sophisticated look for your indoor dining spaces as well with this slatted patio chair that pairs nicely with our square outdoor bar height table with faux teak poly slats. Fixed plastic floor glides will protect your indoor flooring surfaces and spills clean up easily with a damp cloth for very low maintenance making this bar height stool perfect for hospitality venues as well as busy households. Make the most of your evenings and weekends with this patio dining chair that is sure to become your go-to seat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.