Patio Chair
- Mfr # DHF-317-APP-GRY-GG
- Zoro # G725078039
product price:Â
$
70.99
/ea
Key Features
Assembly
Assembled
Product Type
Patio Chair
Weight Capacity
300 lb
Frame Color
Gray
Seat Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHF-317-APP-GRY-GG
- Zoro #
- G725078039
- UPC #
- 0196861197420
- Country of Origin
- China
- Item
- Patio Chair
- Assembly
- Assembled
- Product Type
- Patio Chair
- Weight Capacity
- 300 lb
- Frame Color
- Gray
- Seat Material
- Plastic
- Number of Chairs
- 1
- Features
- Non-Slip PVC Floor Glides, UV Fade Resistant
- Back Material
- Plastic
- Chair Weight
- 16.5 lb
- Number of Seating Positions
- 1
- Resistance Properties
- UV Resistant
- Frame Material
- Plastic
Dimensions
- Seat Height
- 18 1/4 in
- Chair Depth
- 20 3/4 in
- Chair Width
- 19 3/4 in
- Seat Width
- 17 1/4 in
- Seat Depth
- 16 in
- Back Width
- 17 3/4 in
- Chair Height
- 31 3/4 in
Description
Patio Chair, Assembly Assembled, Back Width 17 3/4 in, Chair Height 31 3/4 in, Chair Weight 16.5 lb, Features Non-Slip PVC Floor Glides, UV Fade Resistant, Finish Not Applicable, Frame Color Gray, Frame Material Plastic, Includes Assembly Tools Not Applicable, Number of Chairs 1, Number of Seating Positions 1, Product Type Patio Chair, Resistance Properties UV Resistant, Seat Color White, Seat Depth 16 in, Seat Height 18 1/4 in, Seat Material Plastic, Seat Width 17 1/4 in, Weight Capacity 300 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.