Shop FLASH FURNITURE
See all product information
Create Account
Patio Chair
- Mfr # DHF-340-APP-BLK-GG
- Zoro # G025078029
product price:Â
$
65.95
/ea
Key Features
Product Type
Patio Chair
Frame Color
Black
Chair Width
19 in
Number of Seating Positions
1
Seat Depth
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHF-340-APP-BLK-GG
- Zoro #
- G025078029
- UPC #
- 0196861197383
- Country of Origin
- China
- Product Type
- Patio Chair
- Item
- Patio Chair
- Frame Color
- Black
- Number of Seating Positions
- 1
- Number of Chairs
- 1
- Back Material
- Plastic
- Resistance Properties
- UV Resistant
- Features
- Contoured Seat, Fixed Non-Slip PVC Floor Glides, Slatted Backrest, UV Fade Resistant
- Weight Capacity
- 300 lb
- Assembly
- Assembled
- Seat Material
- Plastic
- Frame Material
- Plastic
- Chair Weight
- 16 lb
Dimensions
- Chair Width
- 19 in
- Seat Depth
- 17 in
- Seat Height
- 17 3/4 in
- Chair Height
- 31 in
- Chair Depth
- 19 1/2 in
- Back Width
- 18 1/2 in
- Seat Width
- 16 in
Description
Patio Chair, Assembly Assembled, Back Width 18 1/2 in, Chair Height 31 in, Chair Weight 16 lb, Features Contoured Seat, Fixed Non-Slip PVC Floor Glides, Slatted Backrest, UV Fade Resistant, Finish Not Applicable, Frame Color Black, Frame Material Plastic, Includes Assembly Tools Not Applicable, Number of Chairs 1, Number of Seating Positions 1, Product Type Patio Chair, Resistance Properties UV Resistant, Seat Color Gray, Seat Depth 17 in, Seat Height 17 3/4 in, Seat Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.