Patio Table and Chair Set

  • Mfr # SDA-AD641011-80-2107-BLKWH-LTNAT-GG
  • Zoro # G825078045
product price: 
$
522.99
/ea
Free Shipping & Returns

Key Features

Chair Seat Material
Fabric
Table Frame Color
Brown
Includes Seat Cushions
No
Includes Umbrella Hole
No
Resistance Properties
Weather Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDA-AD641011-80-2107-BLKWH-LTNAT-GG
Zoro #
G825078045
UPC #
0196861149818
Country of Origin
China
Chair Seat Material
Fabric
Table Frame Color
Brown
Includes Seat Cushions
No
Includes Umbrella Hole
No
Resistance Properties
Weather Resistant
Features
Chairs Arrive Preassembled and Table Assembles Easily in Under Ten Minutes, Fixed Floor Glides Protect Indoor Flooring Surfaces, Wipe Clean with a Damp Cloth
Product Type
Bistro Table Set
Number of Chairs
2
Table Weight Capacity
200 lb
Chair Back Material
Fabric
Tabletop Color
White
Stackable Chairs
Yes
Table Shape
Square
Table Weight
20.7 lb
Maximum Number of Table Seats
2
Chair Seat Color
White
Table Finish
Powder Coated
Table Frame Material
Aluminum
Chair Finish
Powder Coated
Chair Frame Color
Brown
Item
Patio Table and Chair Set
Assembly
Unassembled
Chair Back Color
White
Chair Frame Material
Aluminum
Includes Umbrella
No Umbrella
Tabletop Material
Glass
Includes Assembly Tools
Yes
Chair Weight Capacity
400 lb

Dimensions

Table Length
31 1/2 in
Tabletop Thickness
1 1/2 in
Chair Back Width
16 1/4 in
Chair Height
35 in
Table Height
29 1/2 in
Table Width
31 1/2 in
Seat Height
18 in

Description

Patio Table and Chair Set, Chair Seat Material Fabric, Includes Umbrella Hole No, Number of Chairs 2, Table Diameter Not Applicable, Table Height 29 1/2 in, Table Weight 20.7 lb, Tabletop Color White, Tabletop Material Glass, Chair Seat Color White, Chair Weight Capacity 400 lb, Includes Umbrella No Umbrella, Table Frame Material Aluminum, Table Length 31 1/2 in, Table Shape Square, Assembly Unassembled, Chair Height 35 in, Chair Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.