Phantom Series Transparent Stacking Side Chair
Mfr # FH-121-APC-GG
Zoro # G3616002
product price: $94.45
/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Polycarbonate, Rubber
Weight Capacity
700
Style
Stacking Chair
Overall Length
20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FH-121-APC-GG
Zoro #
G3616002
UPC #
889142060697
Country of Origin
China
Dimensions
Overall Length
20
Overall Width
16.25
Overall Height
34
Details
Color
Clear
Material
Polycarbonate, Rubber
Weight Capacity
700
Style
Stacking Chair
Description
Clear Stacking Side Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.