Polypropylene Contemporary Chair, 18-1/4" to 21-1/2", Adjustable Arms, Black Fabric
- Mfr # GO-930F-BK-ARMS-GG
- Zoro # G3611951
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Style
Mid Back Task Chair
Material
Polypropylene, Fabric
Color
Black Fabric
Caster Type
Dual Wheel
Arm Style
Adjustable Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GO-930F-BK-ARMS-GG
- Zoro #
- G3611951
- UPC #
- 812581017878
- Country of Origin
- China
- Style
- Mid Back Task Chair
- Material
- Polypropylene, Fabric
- Color
- Black Fabric
- Item
- Black Mid-Back Task Fab Chair
- Caster Type
- Dual Wheel
- Arm Style
- Adjustable Arms
- Frame Material
- Plastic
- Weight Capacity
- 250 lb.
- Office Chair Style
- Contemporary Chair
- Backrest
- Adjustment Knob Positions the Lumbar Support
- Back Color
- Black
- Seat Color
- Black
- Seat Material
- Polypropylene
Dimensions
- Seat Height Range
- 18-1/4" to 21-1/2"
- Overall Height
- 41"
Description
Black Mid-Back Task Fab Chair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.