Poppy Massaging Multi-Position Plush Recliner w/Side Pocket and Ottoman in Brown LeatherSoft
- Mfr # BT-7672-MASSAGE-CGN-GG
- Zoro # G110370014
Key Features
Specifications
Product Information
- MFR #
- BT-7672-MASSAGE-CGN-GG
- Zoro #
- G110370014
- UPC #
- 196861118784
- Country of Origin
- China
Dimensions
- Length
- 46 in
- Width
- 29.25 in
Details
- Capacity
- 300 lbs
- Material
- Foam, Leather/Faux Leather, Metal
- Color
- Brown
Description
Those who say you can't have it all never met this massaging recliner and ottoman set. This therapeutic recliner is a comfortable place to spend some quality time, while you enjoy a relaxing massage in the comfort of your home or office. Put in your Bluetooth headphones, dim your smart bulbs and let this massaging recliner do its job. This set delivers maximum massaging power to your back, lumbar area, thighs and legs with 9 massage modes and 5 intensity levels. Simply press the buttons on the remote control to turn up the heat, choose your custom massage options and set the timer. The double padded seat and back, integrated headrest and plush upholstered arms give this luxurious chair and ottoman an extra level of comfort to welcome you in. Assembly of this extraordinary massage chair and footrest takes less than an hour and spills are easily cleaned with a water based cleaner. Turn up your favorite music or podcast and let the tensions of the day slip away.
- •Contemporary Style Recliner and Ottoman Set
- •Brown LeatherSoft Upholstery for Softness and Durability
- •Plush Arms, Integrated Headrest, Double Padded Cushioned Back and Seat, Right Side Pocket
- •Remote Control Functions: On/Off Control; Heat Control; 9 Massage Modes ; 5 Intensity Levels; Auto Control; Timer Control
- •Knob Adjusting Recliner with Infinite Adjustments
- •Wall Clearance: 12"; Ottoman Size: 19"W X 16"D X 16.5"H
- •CAL 117 Fire Retardant Foam
- •This Product Cannot Ship to Canada
- •Assembles in 1 Hour or Less
- •Spot Clean with Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.