Rawcliffe Work Table, 18 Gauge Stainless Steel Top Shelf and Double Overshelves, 2 Undershelves

  • Mfr # NH-WT-GU-2448-OSH-GG

  • Zoro # G915939300


product price:Ā  $424.99
/ea
Free Shipping & Returns

Key Features

Capacity
600 lbs
Material
Galvanized Steel, Stainless Steel
Color
Stainless Steel
Length
24 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NH-WT-GU-2448-OSH-GG
Zoro #
G915939300
UPC #
196861190483
Country of Origin
China

Dimensions

Length
24 in
Width
48 in

Details

Capacity
600 lbs
Material
Galvanized Steel, Stainless Steel
Color
Stainless Steel
Shape
Rectangle

Description

Give yourself some extra space for catering parties or setting up the buffet line at your eatery or bistro and increase functionality in your busy restaurant kitchen with this 30 x 72 commercial kitchen prep and work table with double overshelves, dual galvanized steel undershelves and casters. This steel commercial work table is a great space for bulk food preparation for businesses such as daycares, hotels and restaurants. The casters allow this versatile steel table to be placed against a wall or used as a freestanding kitchen island and 2 of the casters lock to keep the table where you want it. Strength and durability are important factors when choosing equipment. Made from quality materials, this metal utility table resists corrosion and holds up to 600 lbs. weight capacity while the undershelves hold up to 200 lbs. each. This commercial grade work table is certified to NSF quality standards reducing the chance of foodborne illness. Not only for kitchen use, this stainless prep table can be used in an outdoor kitchen away from the elements on a covered patio or deck, as a planting station in your greenhouse or a work surface in your garage. Rounded corners prevent scrapes and cuts and this multi-use work table easily assembles in under 10 minutes with the included tools. Remove any traces of food contaminants with water and a neutral detergent followed by a dry cloth to keep this shiny piece looking new.


  • Commercial Grade 24" x 48"Work Table with Dual Overshelves and Undershelves
  • NSF Certified Stainless Steel Top Shelf
  • Rounded Corners Help Prevent Accidental Injuries
  • Adjustable Feet are movable up to 1" to maintain a level work surface
  • 18 Gauge Steel Table Holds up to 600 lbs., Overshelves up to 110 lbs., Undershelves up to 200 Pounds
  • Cleans Easily with Water and a Neutral Detergent Followed by a Dry Cloth
  • Assembles Easily in 10 Minutes or Less
  • Commercial Prep Table adds valuable storage and work surface space

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.