Shop FLASH FURNITURE
See all product information
Create Account
Reception Chair
- Mfr # BT-827-1-NVY-GG
- Zoro # G025077985
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Assembly
Unassembled
Seat Height
18 in
Seat Width
20 in
Seat Depth
19 1/2 in
Arm Height
24 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-827-1-NVY-GG
- Zoro #
- G025077985
- UPC #
- 0196861192111
- Country of Origin
- China
- Assembly
- Unassembled
- Product Type
- Armchair
- Seat Color
- Navy Blue
- Frame Color
- Brown
- Back Material
- Leather/Faux Leather
- Number of Feet
- 4
- Seat Material
- Leather/Faux Leather
- Weight Capacity
- 300 lb
- Features
- Number of Casters/Glides
- 0
- Support Style
- Independent Legs
- Item
- Reception Chair
- Standards
- ANSI BIFMA, CA 117
- Frame Material
- Wood
Dimensions
- Seat Height
- 18 in
- Seat Width
- 20 in
- Seat Depth
- 19 1/2 in
- Arm Height
- 24 3/4 in
- Back Width
- 28 1/2 in
- Overall Width
- 30 1/2 in
- Back Height
- 17 in
- Seat Thickness
- 6 in
- Overall Depth
- 29 in
- Overall Height
- 32 1/2 in
Description
Reception Chair, Back Color Blue, Back Material Leather/Faux Leather, Frame Color Brown, Frame Material Wood, Overall Depth 29 in, Overall Height 32 1/2 in, Overall Width 30 1/2 in, Product Type Armchair, Seat Color Navy Blue, Seat Depth 19 1/2 in, Seat Height 18 in, Seat Material Leather/Faux Leather, Seat Width 20 in, Standards ANSI BIFMA, CA 117, Weight Capacity 300 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Assembly Unassembled, Back Height 17 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.