HERCULES Artemis Cognac LeatherSoft Middle Reception Chair w/Wooden Walnut Legs
- Mfr # ZB-8921M-COGNAC-GG
- Zoro # G216518266
Key Features
Specifications
Details
- MFR #
- ZB-8921M-COGNAC-GG
- Zoro #
- G216518266
- UPC #
- 196861172182
- Country of Origin
- China
- Color
- Cognac
- Material
- Ash Wood, Foam, Leather/Faux Leather, Plywood, Polyurethane, PVC
- Weight Capacity
- 500 lb
Dimensions
- Overall Width
- 28-1/4 in
- Length
- 31.5 in
Description
Upmarket style pairs flawlessly with modern functionality that guests and clients will appreciate in this commercial modular middle chair. Covered in beautiful soft, but durable LeatherSoft upholstery and featuring plush back and seat cushions, this updated lobby chair is a smart investment for your business. The hardwood frame and solid wood legs, with adjustable floor glides, accommodate up to 500 lbs. static weight making this lounge chair a perfect addition in any guest seating area. Assembly of the legs takes less than 10 minutes, with the included tools, so your new chair will be ready for use almost instantly. A dry cloth will maintain the look of this lobby seat for years to come and this chair can be attached, with the included ganging clips, to the other modular items in the collection to complete the look.
- Commercial Guest and Reception Modular Armless Middle Chair
- Soft But Durable Cognac LeatherSoft Upholstery
- Plush Loose Back and Fixed Seat Cushions
- Solid Hardwood Frame and Wooden Legs
- Holds up to 500 LBS. Static Weight Capacity
- Wipes Clean with a Dry Cloth
- Legs Assemble in Under 10 Minutes with Included Materials
- Holds up to 500 LBS. Static Weight Capacity Per Seat
- Wipes Clean with a Dry Cloth
- Legs Assemble in Under 10 Minutes with Included Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.