Shop FLASH FURNITURE
See all product information
Create Account
Reception Chair
- Mfr # ZB-8921C-RA-BLK-GG
- Zoro # G625078009
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Back Width
23 1/2 in
Assembly
Unassembled
Product Type
Modular Chair
Features
Overall Depth
31 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZB-8921C-RA-BLK-GG
- Zoro #
- G625078009
- UPC #
- 0196861172137
- Country of Origin
- China
- Assembly
- Unassembled
- Product Type
- Modular Chair
- Features
- Support Style
- Independent Legs
- Number of Casters/Glides
- 0
- Back Material
- Leather/Faux Leather
- Seat Material
- Leather/Faux Leather
- Number of Feet
- 4
- Item
- Modular Chair
- Weight Capacity
- 500 lb
- Frame Color
- Brown
- Frame Material
- Engineered Wood
- Standards
- ANSI BIFMA, CA 117
Dimensions
- Back Width
- 23 1/2 in
- Overall Depth
- 31 1/2 in
- Seat Depth
- 21 in
- Overall Width
- 28 1/4 in
- Seat Thickness
- 6 1/4 in
- Back Height
- 14 1/2 in
- Seat Height
- 18 in
- Arm Height
- 27 1/2 in
- Seat Width
- 23 1/4 in
- Overall Height
- 31 3/4 in
Description
Modular Chair, Back Color Black, Back Material Leather/Faux Leather, Frame Color Brown, Frame Material Engineered Wood, Overall Depth 31 1/2 in, Overall Height 31 3/4 in, Overall Width 28 1/4 in, Product Type Modular Chair, Seat Color Black, Seat Depth 21 in, Seat Height 18 in, Seat Material Leather/Faux Leather, Seat Width 23 1/4 in, Standards ANSI BIFMA, CA 117, Weight Capacity 500 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Assembly Unassembled, Back Height 14 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.