Shop FLASH FURNITURE
See all product information
Create Account
Reception Chair
- Mfr # ZB-8921M-BLK-GG
- Zoro # G625078023
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Assembly
Unassembled
Standards
ANSI BIFMA, CA 117
Features
Back Width
23 1/2 in
Product Type
Modular Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZB-8921M-BLK-GG
- Zoro #
- G625078023
- UPC #
- 0196861172175
- Country of Origin
- China
- Assembly
- Unassembled
- Standards
- ANSI BIFMA, CA 117
- Features
- Product Type
- Modular Chair
- Number of Feet
- 4
- Back Material
- Leather/Faux Leather
- Item
- Modular Chair
- Support Style
- Independent Legs
- Weight Capacity
- 500 lb
- Frame Color
- Brown
- Number of Casters/Glides
- 0
- Seat Material
- Leather/Faux Leather
- Frame Material
- Engineered Wood
Dimensions
- Back Width
- 23 1/2 in
- Back Height
- 14 1/2 in
- Overall Width
- 28 1/4 in
- Overall Depth
- 31 1/2 in
- Seat Depth
- 21 in
- Seat Height
- 18 in
- Seat Width
- 23 1/4 in
- Seat Thickness
- 6 1/4 in
- Overall Height
- 31 3/4 in
Description
Modular Chair, Back Color Black, Back Material Leather/Faux Leather, Frame Color Brown, Frame Material Engineered Wood, Overall Depth 31 1/2 in, Overall Height 31 3/4 in, Overall Width 28 1/4 in, Product Type Modular Chair, Seat Color Black, Seat Depth 21 in, Seat Height 18 in, Seat Material Leather/Faux Leather, Seat Width 23 1/4 in, Standards ANSI BIFMA, CA 117, Weight Capacity 500 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.