Shop FLASH FURNITURE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reception Loveseat
- Mfr # BT-827-2-NVY-GG
- Zoro # G825078052
product price:Â
$
637.99
/ea
Key Features
Product Type
Love Seat
Frame Color
Brown
Frame Material
Wood
Number of Feet
4
Support Style
Independent Legs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-827-2-NVY-GG
- Zoro #
- G825078052
- UPC #
- 0196861192128
- Country of Origin
- China
- Product Type
- Love Seat
- Frame Color
- Brown
- Frame Material
- Wood
- Number of Feet
- 4
- Support Style
- Independent Legs
- Weight Capacity
- 300 lb
- Seat Color
- Navy Blue
- Back Material
- Leather/Faux Leather
- Number of Casters/Glides
- 0
- Seat Material
- Leather/Faux Leather
- Assembly
- Unassembled
- Standards
- ANSI BIFMA, CA 117
- Item
- Reception Loveseat
- Features
Dimensions
- Seat Thickness
- 6 in
- Overall Width
- 52 in
- Seat Width
- 42 in
- Overall Depth
- 29 in
- Back Width
- 50 in
- Back Height
- 16 in
- Overall Height
- 32 1/4 in
- Arm Height
- 24 1/4 in
- Seat Height
- 17 1/2 in
- Seat Depth
- 19 1/2 in
Description
Reception Loveseat, Back Color Blue, Back Material Leather/Faux Leather, Frame Color Brown, Frame Material Wood, Overall Depth 29 in, Overall Height 32 1/4 in, Overall Width 52 in, Product Type Love Seat, Seat Color Navy Blue, Seat Depth 19 1/2 in, Seat Height 17 1/2 in, Seat Material Leather/Faux Leather, Seat Width 42 in, Standards ANSI BIFMA, CA 117, Weight Capacity 300 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Assembly Unassembled, Back Height 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.