Shop FLASH FURNITURE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reception Loveseat
- Mfr # BT-827U-2-BK-GG
- Zoro # G025078050
product price:Â
$
827.99
/ea
Key Features
Back Width
50 in
Assembly
Unassembled
Seat Thickness
7 in
Overall Width
52 1/2 in
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-827U-2-BK-GG
- Zoro #
- G025078050
- UPC #
- 0196861199424
- Country of Origin
- China
- Assembly
- Unassembled
- Weight Capacity
- 300 lb
- Back Material
- Leather/Faux Leather
- Product Type
- Love Seat
- Number of Casters/Glides
- 0
- Standards
- ANSI BIFMA, CA 117
- Frame Color
- Black
- Frame Material
- Wood
- Item
- Reception Loveseat
- Number of Feet
- 4
- Seat Material
- Leather/Faux Leather
- Support Style
- Independent Legs
- Features
Dimensions
- Back Width
- 50 in
- Seat Thickness
- 7 in
- Overall Width
- 52 1/2 in
- Seat Width
- 42 in
- Arm Height
- 24 3/4 in
- Seat Depth
- 20 3/4 in
- Back Height
- 15 3/4 in
- Back Depth
- 8 1/2 in
- Overall Height
- 33 1/4 in
- Overall Depth
- 30 in
- Seat Height
- 18 1/2 in
Description
Reception Loveseat, Back Color Black, Back Material Leather/Faux Leather, Frame Color Black, Frame Material Wood, Overall Depth 30 in, Overall Height 33 1/4 in, Overall Width 52 1/2 in, Product Type Love Seat, Seat Color Black, Seat Depth 20 3/4 in, Seat Height 18 1/2 in, Seat Material Leather/Faux Leather, Seat Width 42 in, Standards ANSI BIFMA, CA 117, Weight Capacity 300 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Assembly Unassembled, Back Height 15 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.