Shop FLASH FURNITURE
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sofa, 32 1/4 in H, Black
- Mfr # BT-827-2-BK-GG
- Zoro # G3610378
product price:Â
$
579.99
/ea
Key Features
Series
Diplomat
Frame Material
Wood
Overall Depth
29 in
Number of Compartments
2
Overall Height
32 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-827-2-BK-GG
- Zoro #
- G3610378
- UPC #
- 847254054409
- Country of Origin
- China
- Series
- Diplomat
- Frame Material
- Wood
- Number of Compartments
- 2
- Item
- Sofa
- Category Type
- Loveseat
- Upholstery Color
- Black
- Color
- Black
- Upholstered Seat
- Yes
- Seat Color
- Black
- Adjustable Arms
- No
- Back Material
- Faux Leather
- Support Style
- Independent Legs
- Weight Capacity
- 300 lb
- Upholstered Back
- Yes
- Product Type
- Sofa
- Frame Color
- Black
- Back Color
- Black
- Assembly
- Unassembled
- Standards
- ANSI/BIFMA, CA 117, Greenguard Certified
- Rolling
- No
- Seat Material
- Faux Leather
- Number of Arms
- 2
- Number of Casters/Glides
- 0
Dimensions
- Overall Depth
- 29 in
- Overall Height
- 32 1/4 in
- Arm Height
- 8 in
- Seat Height
- 17 1/2 in
- Overall Width
- 52 in
- Back Width
- 50 in
- Seat Depth
- 19 1/2 in
- Seat Thickness
- 6 in
- Back Height
- 16 in
- Seat Width
- 42 in
Description
Sofa, Back Color Black, Back Material Faux Leather, Frame Color Black, Frame Material Wood, Overall Depth 29 in, Overall Height 32 1/4 in, Overall Width 52 in, Product Type Sofa, Seat Color Black, Seat Depth 19 1/2 in, Seat Height 17 1/2 in, Seat Material Faux Leather, Seat Width 42 in, Standards ANSI/BIFMA, CA 117, Greenguard Certified, Weight Capacity 300 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.