Shop FLASH FURNITURE
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reception Set
- Mfr # BT-827U-SET-BLK-GG
- Zoro # G025078005
product price:Â
$
2,519.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Outlets Included
AC Power Outlets, USB-A, USB-C
Back Height
16 in
Seat Color
Black
Seat Thickness
7 in
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-827U-SET-BLK-GG
- Zoro #
- G025078005
- UPC #
- 0196861199448
- Country of Origin
- China
- Power Outlets Included
- AC Power Outlets, USB-A, USB-C
- Seat Color
- Black
- Weight Capacity
- 300 lb
- Features
- AC/USB/USB-C Charging Ports on each Piece, Hardwood Frame Construction, Remove Hardware, Feet and Power Cords from Zippered Compartment Beneath the Seats, Wipe Clean with a Damp Cloth and Water Based Cleaner
- Back Color
- Black
- Back Material
- Faux Leather, Leather
- Includes Footrest
- Footrest Not Included
- Product Type
- Reception Set
- Assembly
- Unassembled
- Frame Material
- Wood
- Number of Pieces
- 3
- Furniture Included
- (1) Chair, (1) Loveseat, (1) Sofa
- Includes Arms
- Arms Included
- Item
- Reception Set
- Seat Material
- Faux Leather, Leather
- Standards
- CAL 117 Certified, Green Certified
- Support Style
- Independent Legs
- Number of Seating Positions
- 5
- Frame Color
- Black
Dimensions
- Back Height
- 16 in
- Seat Thickness
- 7 in
- Back Width
- 68 in
- Seat Height
- 18 1/2 in
- Seat Depth
- 20 3/4 in
- Overall Depth
- 30 in
- Overall Height
- 33 1/2 in
- Overall Width
- 70 1/4 in
- Arm Height
- 25 in
Description
Reception Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.