80in Natural Distressed Solid Wood Live Edge Credenza With Four Doors
- Mfr # 606283
- Zoro # G723438682
product price:Â
$
3,748.99
/ea
Key Features
Sliding Doors
No
Arm Style
Traditional
Door Design
Paneled
Includes
No
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 606283
- Zoro #
- G723438682
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 18 in
- Overall Width
- 80 in
- Overall Length
- 30 in
Details
- Sliding Doors
- No
- Arm Style
- Traditional
- Door Design
- Paneled
- Includes
- No
- Assembly Required
- No Assembly Needed
- Item
- Sideboards
- Frame Material
- Solid Wood
- Soft Close or Self Close Doors
- No
- Door Included
- Yes
- Commercial Use
- Yes
- Finish
- Natural
- Weight Capacity
- 50
- Shape
- Rectangular
- Sideboard Type
- Credenza
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Glass Doors
- No
- Color
- Natural
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking accent cabinet. Versatile in use, this credenza is crafted from solid acacia wood, showcasing a beautiful natural finish and artisanal live edge that brings a modern organic style to your space. With four doors that open to two practical shelves. it provides ample space for displaying or storing items making it a great option for office, dining room, or living room. The live edge detailing enhances its uniqueness, while the paneled door design offers a classic touch. Finished with black hardware, this sideboard is both functional and stylish. 30.00-inch h x 80.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.