Shop FLASH FURNITURE
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reception Sofa
- Mfr # BT-827-3-NVY-GG
- Zoro # G825078014
product price:Â
$
828.99
/ea
Key Features
Seat Material
Leather/Faux Leather
Overall Depth
29 in
Frame Color
Brown
Overall Width
70 in
Number of Feet
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-827-3-NVY-GG
- Zoro #
- G825078014
- UPC #
- 0196861192135
- Country of Origin
- China
- Seat Material
- Leather/Faux Leather
- Frame Color
- Brown
- Number of Feet
- 4
- Support Style
- Independent Legs
- Seat Color
- Navy Blue
- Weight Capacity
- 300 lb
- Back Material
- Leather/Faux Leather
- Number of Casters/Glides
- 0
- Features
- Product Type
- Sofa
- Assembly
- Unassembled
- Standards
- ANSI BIFMA, CA 117
- Frame Material
- Wood
- Item
- Reception Sofa
Dimensions
- Overall Depth
- 29 in
- Overall Width
- 70 in
- Overall Height
- 32 1/4 in
- Back Width
- 67 in
- Back Height
- 16 in
- Seat Thickness
- 6 in
- Seat Width
- 59 in
- Seat Height
- 18 in
- Seat Depth
- 20 in
- Arm Height
- 24 3/4 in
Description
Reception Sofa, Back Color Blue, Back Material Leather/Faux Leather, Frame Color Brown, Frame Material Wood, Overall Depth 29 in, Overall Height 32 1/4 in, Overall Width 70 in, Product Type Sofa, Seat Color Navy Blue, Seat Depth 20 in, Seat Height 18 in, Seat Material Leather/Faux Leather, Seat Width 59 in, Standards ANSI BIFMA, CA 117, Weight Capacity 300 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Assembly Unassembled, Back Height 16 in, Back Width 67 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.