Shop FLASH FURNITURE
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reception Sofa
- Mfr # BT-827U-3-BK-GG
- Zoro # G225077983
product price:Â
$
1,116.99
/ea
Key Features
Product Type
Sofa
Frame Material
Wood
Seat Height
18 1/2 in
Overall Width
70 1/4 in
Support Style
Independent Legs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-827U-3-BK-GG
- Zoro #
- G225077983
- UPC #
- 0196861199431
- Country of Origin
- China
- Product Type
- Sofa
- Frame Material
- Wood
- Support Style
- Independent Legs
- Frame Color
- Black
- Standards
- ANSI BIFMA, CA 117
- Seat Material
- Leather/Faux Leather
- Back Material
- Leather/Faux Leather
- Assembly
- Unassembled
- Number of Feet
- 4
- Weight Capacity
- 300 lb
- Features
- Number of Casters/Glides
- 0
- Item
- Reception Sofa
Dimensions
- Seat Height
- 18 1/2 in
- Overall Width
- 70 1/4 in
- Overall Height
- 33 1/2 in
- Back Depth
- 8 1/2 in
- Seat Width
- 60 in
- Back Width
- 68 in
- Seat Depth
- 20 3/4 in
- Arm Height
- 25 in
- Seat Thickness
- 7 in
- Back Height
- 15 3/4 in
- Overall Depth
- 30 in
Description
Reception Sofa, Back Color Black, Back Material Leather/Faux Leather, Frame Color Black, Frame Material Wood, Overall Depth 30 in, Overall Height 33 1/2 in, Overall Width 70 1/4 in, Product Type Sofa, Seat Color Black, Seat Depth 20 3/4 in, Seat Height 18 1/2 in, Seat Material Leather/Faux Leather, Seat Width 60 in, Standards ANSI BIFMA, CA 117, Weight Capacity 300 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Assembly Unassembled, Back Height 15 3/4 in, Back Width 68 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.