Shop FLASH FURNITURE
See all product information
Create Account
Recliner, 31" to 64" x 26" to 36", Upholstery Color: Black
- Mfr # BT-70597-1-GG
- Zoro # G3610542
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Series
Harmony
Frame Material
Metal
Overall Depth
31" to 64"
Overall Height
26" to 36"
Category Type
Recliner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-70597-1-GG
- Zoro #
- G3610542
- UPC #
- 889142065975
- Country of Origin
- China
- Series
- Harmony
- Frame Material
- Metal
- Category Type
- Recliner
- Item
- Black Leather Recliner
- Upholstery Color
- Black
- Color
- Black LeatherSoft
- Product Type
- Black Leather Recliner
Dimensions
- Overall Depth
- 31" to 64"
- Overall Height
- 26" to 36"
Description
Black Leather Recliner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.