Shop HOMEROOTS
See all product information
Create Account
34" Gray Velvet Power Heated Massage Recliner
- Mfr # 318860
- Zoro # G423426460
product price:Â
$
1,292.99
/ea
Free Shipping & Returns
Key Features
Reclining Type
Power
Assembly Required
Yes
Finish
Satin
Upholstery Material
Velvet
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 318860
- Zoro #
- G423426460
- UPC #
- -
- Country of Origin
- China
- Reclining Type
- Power
- Assembly Required
- Yes
- Finish
- Satin
- Upholstery Material
- Velvet
- Material
- Wood
- Design Type
- Standard Recliner
- Item
- Recliners
- Color
- Gray
Dimensions
- Length
- 41 in
- Depth
- 37 in
- Width
- 34 in
Description
Whether you are starting your day, ending your day, or sneaking in a cat nap in between, this chair is a welcome addition to your space and self-care routine. Recliners are a comfortable and practical option for living room, family room, den, bedroom, or nursery. 41-inch H x 34-inch W x 37-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.