This item is Discontinued.

Flash Furniture Recliner, 43" to 70" x 43", Upholstery Color: Blue FSD-6199REC-BLU-GG

Recliner, 43" to 70" x 43", Upholstery Color: Blue (Discontinued)

  • Mfr # FSD-6199REC-BLU-GG
  • Zoro # G3613117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSD-6199REC-BLU-GG
Zoro #
G3613117
UPC #
889142084709
Country of Origin
China

Dimensions

Overall Depth
43" to 70"
Overall Height
43"

Details

Series
Signature
Frame Material
Metal
Category Type
Recliner
Item
Recliner
Upholstery Color
Blue
Color
Blue

Description

Blue Twill Recliner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.