This item is Discontinued.

Flash Furniture Recliner, Graphite, Microfiber RS-100-07-GG

Recliner, Graphite, Microfiber (Discontinued)

  • Mfr # RS-100-07-GG
  • Zoro # G6205311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-100-07-GG
Zoro #
G6205311
UPC #
889142264545
Country of Origin
United States

Dimensions

Seat Height Range
19"
Overall Height
39-1/2"

Details

Office Chair Style
Contemporary
Arm Style
Fixed
Backrest
Plush Pillow Back
Color
Graphite, Gray, Black
Item
Recliner,Graphite,Microfiber
Material
Fabric, Foam
Frame Material
Metal

Description

Recliner,Graphite,Microfiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.