Shop FLASH FURNITURE

Rectangle 30 in W, 46 in L, 30 in H, Pine Wood, Pinus Glabra, Black Wash

  • Mfr # XA-F-46X30-BW-GG

  • Zoro # G008639070


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
30 in
Length
46 in
Height
30 in
Tabletop Material
Pine Wood, Pinus Glabra
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XA-F-46X30-BW-GG
Zoro #
G008639070
UPC #
840196333892
Country of Origin
China

Dimensions

Width
30 in
Length
46 in
Height
30 in

Details

Shape
Rectangle
Tabletop Material
Pine Wood, Pinus Glabra
Tabletop Color
Black Wash
Color
Black Wash
Weight Capacity
600 lbs

Description

Set a stylish and rustic anchor in the heart of your home with this rectangle dining room table where family can come together for delicious food and great conversation. Accommodate visiting guests with this rustic dining table that can comfortably seat up to four people. With its solid pine construction our beautiful farm table is suitable for daily use in restaurant and hospitality industries. To keep in spotless condition, use a water based cleaner and follow-up with a dry cloth. While constructed for indoor use, our sturdy dining room table can be taken outdoors for special events like family get-togethers and backyard barbecues during good weather. Achieve country-rustic appeal by leaving the table as-is, or easily dress it up with a tablecloth for elegant events.


  • • Farmhouse Dining Table
  • • Black Wash Finish
  • • Solid Pine Construction
  • • 0.75" Thick Plank Top with 4" Thick Apron
  • • 3" Square Legs
  • • Base Size: 20.5"W x 37"L
  • • Table Accommodates up to 4-people
  • • Spot clean with water based cleaner
  • • Designed for Commercial and Residential Use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.