
Rectangle 30" W, 15" L, 44.75" H, Engineered Wood, Wood Grain
Mfr # NAN-LT-28-D-OAK-GG
Zoro # G7156805
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
30"
Length
15"
Height
44.75"
Tabletop Material
Engineered Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAN-LT-28-D-OAK-GG
Zoro #
G7156805
UPC #
889142563655
Country of Origin
China
Dimensions
Width
30"
Length
15"
Height
44.75"
Details
Shape
Rectangle
Tabletop Material
Engineered Wood
Tabletop Color
Wood Grain
Frame Color
Silvervein
Frame Material
Metal
Assembled/Unassembled
Unassembled
Color
Oak
Description
Carry out normal activities while propped up in a hospital bed due to illness or accident, keeping yourself busy with the aide of an over bed table. Bedridden patients can eat their meals, play card games with visitors, prop their phone or tablet during video chats or work on their laptop atop this mobile table. Overbed tables are a necessary piece of furniture for any hospital or outpatient facilities' patient room, medical tables allow patients to become more independent. The mobile over bed table solves the needs of newly independent patients who are taking small steps to recovery to patients who are thriving preparing for outpatient treatment or are going home. This hospital bed table is user-friendly with a pneumatic lever to adjust to the perfect working height. A stabilizing H-base prevent the table from tipping while the two-locking casters lock the table in place. Not just for bedridden patients, this over bed desk is perfect for the at-home worker who enjoys getting work done while lazing in bed. Purchase this mobile bedside table for home or medical use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.