Square 27.75" W, 27.75" L, 29" H, Metal, Gold
- Mfr # CH-31330-2-30-BQ-GG
- Zoro # G3603238
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
27.75"
Length
27.75"
Height
29"
Tabletop Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH-31330-2-30-BQ-GG
- Zoro #
- G3603238
- UPC #
- 889142024804
- Country of Origin
- China
Dimensions
- Width
- 27.75"
- Length
- 27.75"
- Height
- 29"
Details
- Shape
- Square
- Tabletop Material
- Metal
- Tabletop Color
- Gold
- Frame Color
- Black
- Frame Material
- Metal
- Finish
- Black Powder Coat
- Assembled/Unassembled
- Unassembled
- Material
- Metal (Table Top), Rubber (Floor Glides)
- Color
- Black-Antique Gold
- Type
- Indoor-Outdoor Table Set
Description
Antique Metal Table Set,23.75SQ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.