Rectangle 30" W, 46" L, 29.5" H, Wood, Wood Grain

  • Mfr # XA-F-46X30-WH-GG

  • Zoro # G9025263


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
30"
Length
46"
Height
29.5"
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XA-F-46X30-WH-GG
Zoro #
G9025263
UPC #
889142563617
Country of Origin
China

Dimensions

Width
30"
Length
46"
Height
29.5"

Details

Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Wood Grain
Frame Material
Wood
Assembled/Unassembled
Unassembled
Weight Capacity
600 lb.
Color
Antique Rustic White

Description

Create a warm atmosphere in your dining room with this rustic farmhouse table. You'll have no problem gathering everyone around this rectangle dining table that seats four. With its heavy-duty construction this rustic wood dining table was built to take on the daily activities of the restaurant and hospitality industry. While constructed for indoor use, our dining room table can be taken outdoors for special events like family get-togethers and backyard barbecues during good weather. Make plans to spend more time at the table eating with family on this rustic plank top dining table. To keep in spotless condition, use a water based cleaner and follow-up with a dry cloth. Set a stylish and rustic anchor in the heart of your home with our rectangular dining room table featuring solid pine construction in a beautiful rustic stain. Pair the dining table with our contemporary dining chair or cross back chairs.


  • • Farmhouse Dining Table in Antique Rustic White Stain Finish
  • • Solid Pine Construction
  • • 0.75" Thick Plank Top with 4" Thick Apron
  • • 3" Square Legs
  • • Base Size: 20.5"W x 37"L
  • • Table Accommodates up to 4-people
  • • Designed for Commercial and Residential Use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.